Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VLA122A240
1Ph Ac Drive 2.2Kw 200/240V With
MFG Item Number
VLA122A240
This item cannot be canceled or returned
Description
1Ph Ac Drive 2.2Kw 200/240V With
Specifications
Specifications
| Manufacturer Part Number |
VLA122A240 |
| Manufacturer |
Lovato |
| Family Series |
Lovato Drives |
| Description |
1Ph Ac Drive 2.2Kw 200/240V With Filter |
| Phase |
1 |
| HP (Constant Torque Rating) |
3 hp |
| Amps (Constant Torque Rating) |
9.6 A |
| Operator Controls |
Built In |
| Nominal Input Voltage |
208 VAC, 240 VAC |
| AC Voltage |
200-240 VAC |
| Protection Rating |
IP20 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |