Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VLB30300A480
3-Ph Ac Drive 30Kw 400V With Filter
MFG Item Number
VLB30300A480
This item cannot be canceled or returned
Description
3-Ph Ac Drive 30Kw 400V With Filter
Specifications
Specifications
| Manufacturer Part Number |
VLB30300A480 |
| Manufacturer |
Lovato |
| Family Series |
Lovato Drives |
| Description |
3-Ph Ac Drive 30Kw 400V With Filter |
| Phase |
3 |
| HP (Constant Torque Rating) |
40 hp |
| Amps (Constant Torque Rating) |
61 A |
| Operator Controls |
Built In |
| Nominal Input Voltage |
380 VAC, 415 VAC, 480 VAC |
| AC Voltage |
400-480 VAC |
| Protection Rating |
IP20 |
| Net Weight |
38.0077 lbs |
| Gross Weight |
38.0077 lbs |
VLB30300A480
Lovato Drives