Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VLECP82333T-4
15HP, 1760RPM, 3PH, 60HZ, 254LP, TEFC
MFG Item Number
VLECP82333T-4
This item cannot be canceled or returned
Description
15HP, 1760RPM, 3PH, 60HZ, 254LP, TEFC
Specifications
Specifications
| Manufacturer Part Number |
VLECP82333T-4 |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Motors |
| Description |
15HP, 1760RPM, 3PH, 60HZ, 254LP, TEFC |
| Type |
Chemical Processing |
| Horsepower |
15 hp |
| Number of Poles |
4 |
| Phase |
3 |
| Frequency |
60 Hz |
| NEMA Frame |
254LP |
| AC Voltage |
460 VAC |
| Nominal Voltage |
480 VAC |
| Mounting |
Flange, Footless |
| Service Factor |
1.15 |
| Composition |
Cast Iron |
| Length |
29.53 " |
| Net Weight |
361.999 lbs |
| Gross Weight |
361.999 lbs |
VLECP82333T-4
Baldor-ABB Motors Motors