Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VLECP83771T-4
42M 2P TEFC VER 215LP CHEM PROC, SP#32-8
MFG Item Number
VLECP83771T-4
This item cannot be canceled or returned
Description
42M 2P TEFC VER 215LP CHEM PROC, SP#32-8
Specifications
Specifications
| Manufacturer Part Number |
VLECP83771T-4 |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Motors |
| Description |
42M 2P TEFC VER 215LP CHEM PROC, SP#32-8 |
| Type |
Chemical Processing |
| Horsepower |
10 hp |
| Number of Poles |
2 |
| Phase |
3 |
| Frequency |
60 Hz |
| NEMA Frame |
215LP |
| AC Voltage |
460 VAC |
| Nominal Voltage |
480 VAC |
| Service Factor |
1.15 |
| Composition |
Cast Iron |
| Length |
24.71 " |
| Net Weight |
189 lbs |
| Gross Weight |
189 lbs |
VLECP83771T-4
Baldor-ABB Motors Motors