Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VLECP84104T-4
60M 4P TEFC VER 286LP IEEE841 32-8 DRIP
MFG Item Number
VLECP84104T-4
This item cannot be canceled or returned
Description
60M 4P TEFC VER 286LP IEEE841 32-8 DRIP
Specifications
Specifications
| Manufacturer Part Number |
VLECP84104T-4 |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Motors |
| Description |
60M 4P TEFC VER 286LP IEEE841 32-8 DRIP |
| Type |
Chemical Processing |
| Horsepower |
30 hp |
| Number of Poles |
4 |
| Phase |
3 |
| Frequency |
60 Hz |
| NEMA Frame |
286LP |
| AC Voltage |
460 VAC |
| Nominal Voltage |
480 VAC |
| Mounting |
Flange, Footless |
| Service Factor |
1.15 |
| Composition |
Cast Iron |
| Bearing Type |
Ball |
| Length |
36.31 " |
| Net Weight |
618.999 lbs |
| Gross Weight |
618.999 lbs |
VLECP84104T-4
Baldor-ABB Motors Motors