Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Killark Electrical Boxes, VJ Series
VLJDX-2
Killark Electrical Boxes, VJ Series
ROUND OUTLET 3-5/8in. 3/4in. HUB
This item cannot be canceled or returned
Description
Electrical Boxes, VJ Series
ROUND OUTLET 3-5/8in. 3/4in. HUB
Specifications
Specifications
| Product Series |
VJ |
| Manufacturer Part Number |
VLJDX-2 |
| Manufacturer |
Killark |
| Family Series |
Killark Electrical Boxes, VJ Series |
| Description |
ROUND OUTLET 3-5/8in. 3/4in. HUB |
| Shape |
X |
| Number of Hubs |
4 |
| Composition |
Aluminum |
| Cover Included |
No |
| Gasket Included |
No |
| Protection Rating |
Indoor, Outdoor |
| Hazardous Location |
Yes |
| Approvals |
CSA, UL |
| Net Weight |
1.58 lbs |
| Gross Weight |
1.58 lbs |
VLJDX-2
Killark Electrical Boxes, VJ Series