Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Killark Electrical Boxes, VJ Series
VLJX-1
Killark Electrical Boxes, VJ Series
ROUND OUTLET 2-1/4in. 1/2in. HUB
This item cannot be canceled or returned
Description
Electrical Boxes, VJ Series
ROUND OUTLET 2-1/4in. 1/2in. HUB
Specifications
Specifications
| Product Series |
VJ |
| Manufacturer Part Number |
VLJX-1 |
| Manufacturer |
Killark |
| Family Series |
Killark Electrical Boxes, VJ Series |
| Description |
ROUND OUTLET 2-1/4in. 1/2in. HUB |
| Shape |
X |
| Number of Hubs |
4 |
| Composition |
Aluminum |
| Cover Included |
No |
| Gasket Included |
No |
| Protection Rating |
Indoor, Outdoor |
| Hazardous Location |
Yes |
| Approvals |
CSA, UL |
| Net Weight |
1.035 lbs |
| Gross Weight |
1.06 lbs |
VLJX-1
Killark Electrical Boxes, VJ Series