VLM350-F280-2E2-1000

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VLM350-F280-2E2-1000

Pepperl Fuchs Sensors

VLM350-F280-2E2-1000

Pepperl Fuchs Sensors
Vision Sensors, 284586-100001
Item Number
VLM350-F280-2E2-1000
MFG Item Number
284586-100001
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
VLM350-F280-2E2-1000
Vision Sensors, 284586-100001

Series Information

Specifications

Specifications
Manufacturer Part Number 284586-100001
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Sensors
Description Vision Sensors, 284586-100001
Type Laser Scanner
Measurement Range 60-350 mm
Light Source Laser-Red
Voltage 24 VAC, 24 VDC
Interface Type RS 485
Connection Type 8 Pin M12 Connector
Display Type LED
Composition Non-Metallic
Protection Rating IP67
Operating Temperature -4-113 °F
Approvals CE
Comments 8 Pin M12 Connector-Can be Rotated 90 Degrees
Net Weight 0.5975 lbs
Gross Weight 0.5975 lbs