Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VLS3P016R1 Square D Disconnect Switches, 3 PL 16A UL508 D.S. DIN RL MT
MFG Item Number
VLS3P016R1
VLS3P016R1 Square D Disconnect Switches, 3 PL 16A UL508 D.S. DIN RL MT
MFG Item Number
VLS3P016R1
This item cannot be canceled or returned
Description
Disconnect Switches, Series
3 PL 16A UL508 D.S. DIN RL MT
Specifications
Specifications
| Manufacturer Part Number |
VLS3P016R1 |
| Manufacturer |
Square D |
| Family Series |
Square D Disconnect Switches |
| Description |
3 PL 16A UL508 D.S. DIN RL MT |
| Poles |
3 |
| Current Rating |
16 A |
| AC Voltage |
690 VAC |
| Mounting |
DIN |
| Approvals |
CSA, UL |
| Net Weight |
0.305 lbs |
| Gross Weight |
0.385 lbs |
VLS3P016R1
Square D Disconnect Switches