Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VLS3P032R1 Square D Disconnect Switches, 3P 32A UL508 DS DIN RAIL MOUNT
MFG Item Number
VLS3P032R1
VLS3P032R1 Square D Disconnect Switches, 3P 32A UL508 DS DIN RAIL MOUNT
MFG Item Number
VLS3P032R1
This item cannot be canceled or returned
Description
Disconnect Switches, Series
3P 32A UL508 DS DIN RAIL MOUNT
Specifications
Specifications
| Manufacturer Part Number |
VLS3P032R1 |
| Manufacturer |
Square D |
| Family Series |
Square D Disconnect Switches |
| Description |
3P 32A UL508 DS DIN RAIL MOUNT |
| Poles |
3 |
| Current Rating |
32 A |
| AC Voltage |
690 VAC |
| Mounting |
DIN |
| Approvals |
CSA, UL |
| Net Weight |
0.305 lbs |
| Gross Weight |
0.39 lbs |
VLS3P032R1
Square D Disconnect Switches