Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VLS3P100R2 Square D Disconnect Switches, 3 POLE 100A RAIL MOUNT
MFG Item Number
VLS3P100R2
VLS3P100R2 Square D Disconnect Switches, 3 POLE 100A RAIL MOUNT
MFG Item Number
VLS3P100R2
This item cannot be canceled or returned
Description
Disconnect Switches, Series
Specifications
Specifications
| Manufacturer Part Number |
VLS3P100R2 |
| Manufacturer |
Square D |
| Family Series |
Square D Disconnect Switches |
| Description |
3 POLE 100A RAIL MOUNT |
| Poles |
3 |
| Current Rating |
100 A |
| AC Voltage |
690 VAC |
| Mounting |
DIN |
| Approvals |
CSA, UL |
| Net Weight |
0.825 lbs |
| Gross Weight |
0.92 lbs |
VLS3P100R2
Square D Disconnect Switches