Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Square D Industrial Accessories
VLSH2H5R
Square D Industrial Accessories
TeSys VLS, Rot. handle, holefixing,
This item cannot be canceled or returned
Description
Industrial Accessories, Series
TeSys VLS, Rot. handle, holefixing,
Specifications
Specifications
| Manufacturer Part Number |
633063 |
| Manufacturer |
Square D |
| Family Series |
Square D Industrial Accessories |
| Description |
TeSys VLS, Rot. handle, holefixing, red, shaft 5 mm, 65x65 mm |
| Padlockable |
Yes |
| Color |
Red |
| Defeatable |
No |
| Operator Type |
Rotary Handle Operating Mechanism |
| Protection Rating |
IP65 |
| NEMA Rating |
NEMA 1, NEMA 12, NEMA 12K, NEMA 2, NEMA 3R, NEMA 4, NEMA 4X |
| Net Weight |
0.135 lbs |
| Gross Weight |
0.145 lbs |
VLSH2H5R
Square D Industrial Accessories