VM1L4530A2S8G
Killark Light Fixtures, VM1L Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VM1L4530A2S8G

Killark Light Fixtures, VM1L Series

VM1L4530A2S8G

Killark Light Fixtures, VM1L Series
VM1 LED 45W A2 SPIN-TOP 8in. REFR &
MFG Item Number
VM1L4530A2S8G
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, VM1L Series
Item #
VM1L4530A2S8G
VM1 LED 45W A2 SPIN-TOP 8in. REFR &

VM1L Series Information


Specifications

Specifications
Manufacturer Part Number VM1L4530A2S8G
Manufacturer Killark
Product Series VM1L
Family Series Killark Light Fixtures, VM1L Series
Description VM1 LED 45W A2 SPIN-TOP 8in. REFR & GRD
Voltage 120-277 VAC
Style Refractor
Lamp Type LED
Power 45 W
Hub Size 3/4 "
Mounting Pendant
Enclosed Yes
Gasket Included Yes
Marine Rated Yes
Wet Locations Yes
NEMA Rating NEMA 3, NEMA 4X
Nominal Voltage 120 VAC, 208 VAC, 240 VAC, 277 VAC
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs