Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VM1VAQ Telemecanique Sensors, Virtu Series, DUAL MOUNT ULTRASONIC SENSOR ANALOG
VM1VAQ Telemecanique Sensors, Virtu Series, DUAL MOUNT ULTRASONIC SENSOR ANALOG
This item cannot be canceled or returned
Description
DUAL MOUNT ULTRASONIC SENSOR ANALOG
Specifications
Specifications
| Manufacturer Part Number |
VM1VAQ |
| Manufacturer |
Telemecanique |
| Product Series |
Virtu |
| Family Series |
Telemecanique Sensors, Virtu Series |
| Description |
DUAL MOUNT ULTRASONIC SENSOR ANALOG |
| Sensing Range |
2-20 " |
| Angle |
5 ° |
| DC Voltage |
13-28 VDC |
| Voltage |
13-28 VDC |
| Connection Type |
4 Pin M12 Connector |
| Status Indicator |
Yes |
| Composition |
Non-Metallic |
| Protection Rating |
IP67 |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.12 lbs |
VM1VAQ
Telemecanique Sensors, Virtu Series