Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VM2232

Schneider HVAC Valves

VM2232

Schneider HVAC Valves
Valve: 1/2 in, 2W, Zone, Rp Int, BR,
Item Number
VM2232
MFG Item Number
136392
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, Series
Item #
VM2232
Valve: 1/2 in, 2W, Zone, Rp Int, BR,

Series Information

Specifications

Specifications
Manufacturer Part Number 136392
Manufacturer Schneider
Family Series Schneider HVAC Valves
Description Valve: 1/2 in, 2W, Zone, Rp Int, BR, 2 cv, Erie PopTop, No Steam
Capacity 2 Cv
Pipe Size 0.5 "
Connection Type Threaded
Max Static Pressure 400 psi
Body Pattern Two-Way
Valve Style Zone
Medium Temperature Range 32-200 °F
Flow Characteristic Equal Percentage
Net Weight 0 lbs
Gross Weight 0 lbs