VM2 Series Information
| Manufacturer Part Number | VM2P170 |
|---|---|
| Manufacturer | Killark |
| Product Series | VM2 |
| Family Series | Killark Light Fixtures, VM2 Series |
| Description | VM2 HSG 175W MHP QUAD |
| Voltage | 120 VAC, 208 VAC, 240 VAC, 277 VAC |
| Lamp Type | Metal Halide Pulse |
| Power | 175 W |
| Lamp Base | Medium |
| Protection Rating | IP66 |
| Enclosed | Yes |
| Gasket Included | Yes |
| Marine Rated | Yes |
| Wet Locations | Yes |
| NEMA Rating | NEMA 3, NEMA 4, NEMA 4X |
| Nominal Voltage | 120 VAC, 208 VAC, 240 VAC, 277 VAC |
| Approvals | CSA, UL |
| Net Weight | 10.45 lbs |
| Gross Weight | 10.45 lbs |