VM2S031
Killark Light Fixtures, VM2 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VM2S031

Killark Light Fixtures, VM2 Series

VM2S031

Killark Light Fixtures, VM2 Series
VM2 HSG 35W HPS 120V
MFG Item Number
VM2S031
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, VM2 Series
Item #
VM2S031
VM2 HSG 35W HPS 120V

VM2 Series Information


Specifications

Specifications
Manufacturer Part Number VM2S031
Manufacturer Killark
Product Series VM2
Family Series Killark Light Fixtures, VM2 Series
Description VM2 HSG 35W HPS 120V
Voltage 120 VAC
Lamp Type High Pressure Sodium
Power 35 W
Lamp Base Medium
Protection Rating IP66
Enclosed Yes
Gasket Included Yes
Marine Rated Yes
Wet Locations Yes
NEMA Rating NEMA 3, NEMA 4, NEMA 4X
Nominal Voltage 120 VAC
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs