Series Information
| Manufacturer Part Number | VM3153T |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | .75HP, 1140RPM, 3PH, 60HZ, 143TC, 3428M |
| Type | General Purpose |
| Horsepower | 3/4 hp |
| Speed | 1,140 RPM |
| RPM | 1,140 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 143TC |
| AC Voltage | 208 VAC |
| Nominal Voltage | 208 VAC |
| Mounting | Footless |
| Current Rating | 1.5 A, 3.3-3 A |
| Service Factor | 1.15 |
| Composition | Steel |
| Net Weight | 33 lbs |
| Gross Weight | 32 lbs |