Series Information
| Manufacturer Part Number | 136681 |
|---|---|
| Manufacturer | Schneider |
| Family Series | Schneider HVAC Valves |
| Description | Valve: 3/4 in, 3W Mix, Zone, SWT, BR, 2 cv, Erie PopTop, No Steam |
| Capacity | 2 Cv |
| Pipe Size | 0.75 " |
| Connection Type | Sweat |
| Max Static Pressure | 400 psi |
| Body Pattern | Three-Way Mixing |
| Valve Style | Zone |
| Medium Temperature Range | 32-200 °F |
| Flow Characteristic | Equal Percentage |
| Net Weight | 0.79 lbs |
| Gross Weight | 0.79 lbs |