VM3534-5

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
VM3534-5 Baldor-ABB Motors Motors, .33HP, 1725RPM, 3PH, 60HZ, 56C, 3413M
MFG Item Number
VM3534-5

VM3534-5 Baldor-ABB Motors Motors, .33HP, 1725RPM, 3PH, 60HZ, 56C, 3413M

MFG Item Number
VM3534-5
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
VM3534-5
.33HP, 1725RPM, 3PH, 60HZ, 56C, 3413M

Series Information

Specifications

Specifications
Manufacturer Part Number VM3534-5
Manufacturer Baldor-ABB Motors
Family Series Baldor-ABB Motors Motors
Description .33HP, 1725RPM, 3PH, 60HZ, 56C, 3413M
Type General Purpose
Horsepower 1/3 hp
Speed 1,725 RPM
RPM 1,725 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 56C
AC Voltage 575 VAC
Nominal Voltage 575 VAC, 600 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Footless
Current Rating 0.64 A
Service Factor 1.35
Composition Aluminum
Net Weight 22 lbs
Gross Weight 21 lbs
Alternatives
110176.00
110176.00
Leeson Motors, Special Voltage Series
110711
110711
Leeson Motors