Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VM3534-57 Baldor-ABB Motors Motors, 13M 4P TEFC VER 56C
MFG Item Number
VM3534-57
VM3534-57 Baldor-ABB Motors Motors, 13M 4P TEFC VER 56C
MFG Item Number
VM3534-57
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
VM3534-57 |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Motors |
| Description |
13M 4P TEFC VER 56C |
| Type |
General Purpose |
| Horsepower |
1/3 hp |
| Speed |
1,425 RPM |
| RPM |
1,425 RPM |
| Phase |
3 |
| NEMA Frame |
56C |
| AC Voltage |
230 VAC |
| Nominal Voltage |
208 VAC, 240 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
Footless |
| Current Rating |
1.7 A |
| Service Factor |
1.35 |
| Composition |
Steel |
| Comments |
50 hz |
| Net Weight |
0 lbs |
| Gross Weight |
21 lbs |
VM3534-57
Baldor-ABB Motors Motors