Series Information
| Manufacturer Part Number | VM3537-57 |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | .5HP, 2850 IP44RPM, 3PH, 50HZ, 56C |
| Type | General Purpose |
| Horsepower | 1/2 hp |
| Speed | 2,850 RPM |
| RPM | 2,850 RPM |
| Phase | 3 |
| NEMA Frame | 56C |
| AC Voltage | 230 VAC |
| Nominal Voltage | 208 VAC, 240 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Footless |
| Current Rating | 1.9 A |
| Service Factor | 1.25 |
| Composition | Steel |
| Comments | 50 hz |
| Net Weight | 0 lbs |
| Gross Weight | 22 lbs |