Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VM3538-5 Baldor-ABB Motors Motors, .5HP, 1725RPM, 3PH, 60HZ, 56C, 3416M
VM3538-5 Baldor-ABB Motors Motors, .5HP, 1725RPM, 3PH, 60HZ, 56C, 3416M
This item cannot be canceled or returned
Description
.5HP, 1725RPM, 3PH, 60HZ, 56C, 3416M
Specifications
Specifications
| Manufacturer Part Number |
VM3538-5 |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Motors |
| Description |
.5HP, 1725RPM, 3PH, 60HZ, 56C, 3416M |
| Type |
General Purpose |
| Horsepower |
1/2 hp |
| Speed |
1,725 RPM |
| RPM |
1,725 RPM |
| Phase |
3 |
| Frequency |
60 Hz |
| NEMA Frame |
56C |
| AC Voltage |
575 VAC |
| Nominal Voltage |
575 VAC, 600 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
Footless |
| Current Rating |
0.8 A |
| Service Factor |
1.25 |
| Composition |
Aluminum |
| Net Weight |
22 lbs |
| Gross Weight |
22 lbs |
VM3538-5
Baldor-ABB Motors Motors