Series Information
| Manufacturer Part Number | VM3541-5 |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | .75HP, 3450RPM, 3PH, 60HZ, 56C, 3413M, TEFC, F1 |
| Type | General Purpose |
| Horsepower | 3/4 hp |
| Speed | 3,450 RPM |
| RPM | 3,450 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 56C |
| AC Voltage | 575 VAC |
| Nominal Voltage | 575 VAC, 600 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Footless |
| Current Rating | 0.96 A |
| Service Factor | 1.25 |
| Composition | Aluminum |
| Net Weight | 21 lbs |
| Gross Weight | 21 lbs |