VM3 Series Information
| Manufacturer Part Number | VM3H100 |
|---|---|
| Manufacturer | Killark |
| Product Series | VM3 |
| Family Series | Killark Light Fixtures, VM3 Series |
| Description | VM3 HSG 100W MH QUAD |
| Voltage | 120 VAC, 208 VAC, 240 VAC, 277 VAC |
| Power | 100 W |
| Protection Rating | IP66 |
| Enclosed | Yes |
| Gasket Included | Yes |
| Marine Rated | Yes |
| Wet Locations | Yes |
| NEMA Rating | NEMA 3, NEMA 4, NEMA 4X |
| Nominal Voltage | 120 VAC, 208 VAC, 240 VAC, 277 VAC |
| Approvals | CSA, UL |
| Net Weight | 15.5 lbs |
| Gross Weight | 15.5 lbs |