VM3P170C2GLG
Killark Light Fixtures, VM3 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VM3P170C2GLG Killark Light Fixtures, VM3 Series, VM3 175W MH QUAD C2 GLOBE & GRD

MFG Item Number
VM3P170C2GLG

VM3P170C2GLG Killark Light Fixtures, VM3 Series, VM3 175W MH QUAD C2 GLOBE & GRD

MFG Item Number
VM3P170C2GLG
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, VM3 Series
Item #
VM3P170C2GLG
VM3 175W MH QUAD C2 GLOBE & GRD

VM3 Series Information


Specifications

Specifications
Manufacturer Part Number VM3P170C2GLG
Manufacturer Killark
Product Series VM3
Family Series Killark Light Fixtures, VM3 Series
Description VM3 175W MH QUAD C2 GLOBE & GRD
Voltage 120 VAC, 208 VAC, 240 VAC, 277 VAC
Style Globe
Power 175 W
Hub Size 3/4 "
Mounting Cone Top
Protection Rating IP66
Enclosed Yes
Gasket Included Yes
Marine Rated Yes
Wet Locations Yes
NEMA Rating NEMA 3, NEMA 4, NEMA 4X
Nominal Voltage 120 VAC, 208 VAC, 240 VAC, 277 VAC
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs