VM3S100C2R5G
Killark Light Fixtures, VM3 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VM3S100C2R5G

Killark Light Fixtures, VM3 Series

VM3S100C2R5G

Killark Light Fixtures, VM3 Series
VM3 100W HPS QUAD C2 GLS R5&GRD
MFG Item Number
VM3S100C2R5G
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, VM3 Series
Item #
VM3S100C2R5G
VM3 100W HPS QUAD C2 GLS R5&GRD

VM3 Series Information


Specifications

Specifications
Manufacturer Part Number VM3S100C2R5G
Manufacturer Killark
Product Series VM3
Family Series Killark Light Fixtures, VM3 Series
Description VM3 100W HPS QUAD C2 GLS R5&GRD
Voltage 120 VAC, 208 VAC, 240 VAC, 277 VAC
Style Type V Glass Refractor
Power 100 W
Hub Size 3/4 "
Mounting Cone Top
Protection Rating IP66
Enclosed Yes
Gasket Included Yes
Marine Rated Yes
Wet Locations Yes
NEMA Rating NEMA 3, NEMA 4, NEMA 4X
Nominal Voltage 120 VAC, 208 VAC, 240 VAC, 277 VAC
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs