Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VM4LC1230S5R5G Killark Light Fixtures, VM4LC, 12000 LED 120-277V S5 R5 GRD
MFG Item Number
VM4LC1230S5R5G
VM4LC1230S5R5G Killark Light Fixtures, VM4LC, 12000 LED 120-277V S5 R5 GRD
MFG Item Number
VM4LC1230S5R5G
This item cannot be canceled or returned
Description
VM4LC, 12000 LED 120-277V S5 R5 GRD
Specifications
Specifications
| Manufacturer Part Number |
VM4LC1230S5R5G |
| Manufacturer |
Killark |
| Family Series |
Killark Light Fixtures |
| Description |
VM4LC, 12000 LED 120-277V S5 R5 GRD |
| Lamp Included |
Yes |
| Voltage |
120-277 VAC |
| Color Temperature |
5,000 °K |
| Material |
Aluminum |
| Lamp Type |
LED |
| Light Output |
12,000 |
| Hub Size |
1-1/2 " |
| Mounting |
Stanchion 90 Degrees |
| Guarded |
Yes |
| Protection Rating |
IP66 |
| Enclosed |
Yes |
| Gasket Included |
Yes |
| Marine Rated |
Yes |
| Wet Locations |
Yes |
| NEMA Rating |
NEMA 3, NEMA 4X |
| Nominal Voltage |
120 VAC, 208 VAC, 240 VAC, 277 VAC |
| Approvals |
cCSAus |
| Comments |
Concave Heat Sink |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
VM4LC1230S5R5G
Killark Light Fixtures