VM4P155B2GLG
Killark Light Fixtures, VM4 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VM4P155B2GLG

Killark Light Fixtures, VM4 Series

VM4P155B2GLG

Killark Light Fixtures, VM4 Series
VM4 150W MH 480V B2 GLOBE & GRD
MFG Item Number
VM4P155B2GLG
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, VM4 Series
Item #
VM4P155B2GLG
VM4 150W MH 480V B2 GLOBE & GRD

VM4 Series Information


Specifications

Specifications
Manufacturer Part Number VM4P155B2GLG
Manufacturer Killark
Product Series VM4
Family Series Killark Light Fixtures, VM4 Series
Description VM4 150W MH 480V B2 GLOBE & GRD
Voltage 480 VAC
Style Globe
Power 150 W
Hub Size 3/4 "
Mounting Wall
Protection Rating IP66
Enclosed Yes
Gasket Included Yes
Marine Rated Yes
Wet Locations Yes
NEMA Rating NEMA 3, NEMA 4, NEMA 4X
Nominal Voltage 480 VAC
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs