VM4S070F2ERN
Killark Light Fixtures, VM4 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VM4S070F2ERN

Killark Light Fixtures, VM4 Series

VM4S070F2ERN

Killark Light Fixtures, VM4 Series
VM4 70W HPS QUAD F2 ENCLOSED REFL
MFG Item Number
VM4S070F2ERN
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, VM4 Series
Item #
VM4S070F2ERN
VM4 70W HPS QUAD F2 ENCLOSED REFL

VM4 Series Information


Specifications

Specifications
Manufacturer Part Number VM4S070F2ERN
Manufacturer Killark
Product Series VM4
Family Series Killark Light Fixtures, VM4 Series
Description VM4 70W HPS QUAD F2 ENCLOSED REFL
Voltage 120 VAC, 208 VAC, 240 VAC, 277 VAC
Style Enclosed Reflector
Power 70 W
Hub Size 3/4 "
Mounting Flexible Pendant
Protection Rating IP66
Enclosed Yes
Gasket Included Yes
Marine Rated Yes
Wet Locations Yes
NEMA Rating NEMA 3, NEMA 4, NEMA 4X
Nominal Voltage 120 VAC, 208 VAC, 240 VAC, 277 VAC
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs