VM4S075A2R1G
Killark Light Fixtures, VM4 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VM4S075A2R1G

Killark Light Fixtures, VM4 Series

VM4S075A2R1G

Killark Light Fixtures, VM4 Series
VM4 70W HPS 480V A2 GLS R1&GRD
MFG Item Number
VM4S075A2R1G
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, VM4 Series
Item #
VM4S075A2R1G
VM4 70W HPS 480V A2 GLS R1&GRD

VM4 Series Information


Specifications

Specifications
Manufacturer Part Number VM4S075A2R1G
Manufacturer Killark
Product Series VM4
Family Series Killark Light Fixtures, VM4 Series
Description VM4 70W HPS 480V A2 GLS R1&GRD
Voltage 480 VAC
Style Type I Glass Refractor
Power 70 W
Hub Size 3/4 "
Mounting Pendant
Protection Rating IP66
Enclosed Yes
Gasket Included Yes
Marine Rated Yes
Wet Locations Yes
NEMA Rating NEMA 3, NEMA 4, NEMA 4X
Nominal Voltage 480 VAC
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs