VM4S105
Killark Light Fixtures, VM4 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VM4S105

Killark Light Fixtures, VM4 Series

VM4S105

Killark Light Fixtures, VM4 Series
VM4 HSG 100W HPS 480V
MFG Item Number
VM4S105
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, VM4 Series
Item #
VM4S105
VM4 HSG 100W HPS 480V

VM4 Series Information


Specifications

Specifications
Manufacturer Part Number VM4S105
Manufacturer Killark
Product Series VM4
Family Series Killark Light Fixtures, VM4 Series
Description VM4 HSG 100W HPS 480V
Voltage 480 VAC
Power 100 W
Protection Rating IP66
Enclosed Yes
Gasket Included Yes
Marine Rated Yes
Wet Locations Yes
NEMA Rating NEMA 3, NEMA 4, NEMA 4X
Nominal Voltage 480 VAC
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs