VM5S405
Killark Light Fixtures, VM5 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VM5S405

Killark Light Fixtures, VM5 Series

VM5S405

Killark Light Fixtures, VM5 Series
VM5 HSG 400W HPS 480V
MFG Item Number
VM5S405
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, VM5 Series
Item #
VM5S405
VM5 HSG 400W HPS 480V

VM5 Series Information


Specifications

Specifications
Manufacturer Part Number VM5S405
Manufacturer Killark
Product Series VM5
Family Series Killark Light Fixtures, VM5 Series
Description VM5 HSG 400W HPS 480V
Voltage 480 VAC
Lamp Type High Pressure Sodium
Power 400 W
Lamp Base Mogul
Protection Rating IP66
Enclosed Yes
Gasket Included Yes
Marine Rated Yes
Wet Locations Yes
NEMA Rating NEMA 3, NEMA 4, NEMA 4X
Nominal Voltage 480 VAC
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs