VM733-PBM3
Vynckier Enclosure Systems Enclosures, VM-PB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VM733-PBM3

Vynckier Enclosure Systems Enclosures, VM-PB Series

VM733-PBM3

Vynckier Enclosure Systems Enclosures, VM-PB Series
Pushbutton Enclosure, 3-Hole, 22mm,
MFG Item Number
VM733-PBM3
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, VM-PB Series
Item #
VM733-PBM3
Pushbutton Enclosure, 3-Hole, 22mm,

VM-PB Series Information

  • NEMA Type 4, 4x, 3, 3R, 12, 13
  • UL Listed
  • Seamless Poured Polyurethane Gasket Provides Oil‑Resistant, Watertight, and Dust‑Tight Seal
  • Base and Opaque Cover Made of Impact and Corrosion‑Resistant VALOX®
  • VALOX® Material is Easily Punched, Drilled, Sawed, or Filed
Designed for use as insulated electrical junction boxes, terminal‑wiring boxes, instrument housings, electrical control boxes, and pushbutton housings in wet, dusty, and/or corrosive environments. VM‑PB Series enclosures are available in five sizes ranging from 4 x 3 x 3 inch to 9 x 3 x 3 inch.

Technical Information:
NEMA Rating: Type 4, 4x, 3, 3R, 12, 13
UL and CSA Approvals: Type 4, 4x, 3, 3R, 12, 13
Protection degree: IP66 (IEC 529)
Standard color: RAL 7035
Impact resistance: Excellent
Clear Cover (Optional): LEXAN® Polyurethane
Cover Screws: Non‑metallic
Hinges (Optional): Non‑metallic
Gasket: Seamless Polyurethane
Mounting Plates: Galvanized Steel
Mounting Brackets: Non‑metallic

Specifications

Specifications
Manufacturer Part Number VM733-PBM3
Manufacturer Vynckier Enclosure Systems
Product Series VM-PB
Family Series Vynckier Enclosure Systems Enclosures, VM-PB Series
Description Pushbutton Enclosure, 3-Hole, 22mm, Fiberglass, Lift-Off Screw Cover, N4X
Material Polyester
Composition Non-Metallic
Hole Size 22 mm
Cover Design Lift-Off Cover
Nominal Height 7 "
Nominal Width 3 "
Nominal Depth 4 "
Latching Mechanism Screws
NEMA Rating NEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Approvals CSA, UL
Net Weight 0.36 lbs
Gross Weight 0.36 lbs