Series Information
| Manufacturer Part Number | 70142132 |
|---|---|
| Manufacturer | Pepperl Fuchs |
| Family Series | Pepperl Fuchs Cordsets |
| Description | Valve connector Form A with IO-Link Class A to M12 plug straight A-coded, 3-pin, PUR cable black |
| Connection Type | M12 |
| Connection Description | (1) Right Angle Form A Valve Plug to 3-Pin M12 Male |
| Number of Connections | 2 |
| Number of Wires | 3 |
| Max Voltage | 24 VDC |
| Current Rating | 0.5 A |
| Protection Rating | IP65, IP67, IP68, IP69 |
| Length | 0.135 m |
| Cable Type | PUR |
| Color | Black |
| Operating Temperature | -40-70 °C |
| Status Indicator | None |
| Approvals | CE |
| Net Weight | 0.1202 lbs |
| Gross Weight | 0.1202 lbs |