Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VMA-2+P
Cables/Accessories, 246772
This item cannot be canceled or returned
Description
Cables/Accessories, 246772
Specifications
Specifications
| Manufacturer Part Number |
246772 |
| Manufacturer |
Pepperl Fuchs |
| Family Series |
Pepperl Fuchs Connectors |
| Description |
Cables/Accessories, 246772 |
| Connector Class |
Form A (18 mm) |
| Gender |
Valve Connector |
| Number of Pins |
2 |
| Protection Rating |
IP67 |
| Angle |
Straight |
| Cable Diameter Range |
4-9 mm |
| Number of Cables |
1 |
| AC Voltage |
250 VAC |
| DC Voltage |
300 VDC |
| Current Rating |
16 A |
| Contact Type |
Screw Terminal |
| Operating Temperature |
-40-90 °C |
| Body Material |
PA |
| Net Weight |
0.0463 lbs |
| Gross Weight |
0.0463 lbs |
VMA-2+P
Pepperl Fuchs Connectors