Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Pepperl Fuchs Cordsets, VMA Series
VMA-2+P/Z2-2M-PUR-V1-G
Pepperl Fuchs Cordsets, VMA Series
Cables/Accessories, 247710
Item Number
VMA-2+P/Z2-2M-PUR-V1-G
This item cannot be canceled or returned
Description
Item #
VMA-2+P/Z2-2M-PUR-V1-G
Cables/Accessories, 247710
- Moulded Seal
- Flame Resistant Cable
- Halogen‑Free
- IP65/IP67 Protection Rating
Specifications
Specifications
| Manufacturer Part Number |
247710 |
| Manufacturer |
Pepperl Fuchs |
| Product Series |
VMA |
| Family Series |
Pepperl Fuchs Cordsets, VMA Series |
| Description |
Cables/Accessories, 247710 |
| Connection Type |
Valve Connector Form A (18 mm) |
| Connection Description |
(1) Valve Connector Form A to Straight 5-Pin M12 Male |
| Number of Connections |
1 |
| Number of Wires |
3 |
| Max Voltage |
24 V |
| Current Rating |
4 A |
| Protection Rating |
IP65, IP67 |
| Length |
2 m |
| Cable Type |
PUR |
| Color |
Black |
| Operating Temperature |
-20-80 °C |
| Status Indicator |
LED |
| Net Weight |
0.2 lbs |
| Gross Weight |
0.2 lbs |
VMA-2+P/Z2-2M-PUR-V1-G
Pepperl Fuchs Cordsets, VMA Series