Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VMAG17
VM 5-1/2in. GUARD ALUMINUM
This item cannot be canceled or returned
Description
VM 5-1/2in. GUARD ALUMINUM
Specifications
Specifications
| Manufacturer Part Number |
VMAG17 |
| Manufacturer |
Killark |
| Family Series |
Killark Light Fixtures |
| Description |
VM 5-1/2in. GUARD ALUMINUM |
| Accessory Type |
Guard |
| For Use With |
VQ1F, VQ2F |
| Net Weight |
0.73 lbs |
| Gross Weight |
0.776 lbs |
VMAG17
Killark Light Fixtures