VMBP53A
Vynckier Enclosure Systems Enclosures, VM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VMBP53A

Vynckier Enclosure Systems Enclosures, VM Series

VMBP53A

Vynckier Enclosure Systems Enclosures, VM Series
Inner Panel, Steel
MFG Item Number
VMBP53A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, VM Series
Item #
VMBP53A
Inner Panel, Steel

VM Series Information

  • NEMA Type 3, 3R, 4, 4X, 12, 13
  • UL Listed
  • Tongue and Groove Gasket Fitting to Ensure Tight Seal
  • Base and Opaque Cover Made of Impact and Corrosion‑Resistant VALOX®
  • VALOX® Material is Easily Punched, Drilled, Sawed, or Filed
Designed for use as insulated electrical junction boxes, terminal‑wiring boxes, instrument housings, electrical control boxes, and pushbutton housings in wet, dusty, and / or corrosive environments. The Vynckier Miniature or VM Series is available in ten sizes ranging from 5 x 3 x 3 inch to 7 x 7 x 6 inch. Molded internal bosses offer back panel, component, or DIN‑rail mounting. Optional clear covers made of polycarbonate are available.

  • UL and CSA Approvals: 3, 3R, 4, 4X, 12, 13
  • ASTM D 648 up to 280°F Heat Deflection Temperature

Specifications

Specifications
Manufacturer Part Number VMBP53A
Manufacturer Vynckier Enclosure Systems
Product Series VM
Family Series Vynckier Enclosure Systems Enclosures, VM Series
Description Inner Panel, Steel
Material Aluminum
Composition Metallic
Panel Type Inner
Nominal Height 5 "
Nominal Width 3 "
Net Weight 0 lbs
Gross Weight 0 lbs