Series Information
| Manufacturer Part Number | 249522 |
|---|---|
| Manufacturer | Pepperl Fuchs |
| Family Series | Pepperl Fuchs Connectors |
| Description | Cables/Accessories, 249522 |
| Protection Rating | IP67 |
| Angle | Right Angle |
| Cable Diameter Range | 3-5.5 mm |
| Number of Cables | 1 |
| AC Voltage | 24 VAC |
| DC Voltage | 24 VDC |
| Current Rating | 10 A |
| Contact Type | Screw Terminal |
| Operating Temperature | -25-90 °C |
| Body Material | Polyamide |
| Net Weight | 0.0022 lbs |
| Gross Weight | 0.0022 lbs |