VMD1B-C12D
Veris Industries Relays, VMD1B-C Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VMD1B-C12D Veris Industries Relays, VMD1B-C Series, 15A SPDT Socket/DIN Relay,Plain,

MFG Item Number
VMD1B-C12D

VMD1B-C12D Veris Industries Relays, VMD1B-C Series, 15A SPDT Socket/DIN Relay,Plain,

MFG Item Number
VMD1B-C12D
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, VMD1B-C Series
Item #
VMD1B-C12D
15A SPDT Socket/DIN Relay,Plain,

VMD1B-C Series Information

  • Wide Range of Coil Voltages
  • 2‑way mounting
The Veris VMD1B‑C Series are SPDT blade‑style relays for socket/DIN mounting.The DIN‑rail compatible VBD1B‑C sockets feature finger‑safe terminals in a slim, attractive design.

Specifications

Specifications
Manufacturer Part Number VMD1B-C12D
Manufacturer Veris Industries
Product Series VMD1B-C
Family Series Veris Industries Relays, VMD1B-C Series
Description 15A SPDT Socket/DIN Relay,Plain, 12VDC
Coil Voltage 12 VDC
Contacts SPDT
Mounting DIN Rail
Termination Socket
Status Indicator No
Push-to-Test No
Nominal Coil Voltage 12 VDC
Current Rating 15 A
Bifurcated Contact Yes
Mechanical Latch No
Safety Guided Yes
Approvals CE, CSA, UR
Net Weight 0 lbs
Gross Weight 0 lbs