VMD1B-F24D
Veris Industries Relays, VMD1B-F Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VMD1B-F24D

Veris Industries Relays, VMD1B-F Series

VMD1B-F24D

Veris Industries Relays, VMD1B-F Series
15A SPDT Socket/DIN Relay,Full,24VDC
MFG Item Number
VMD1B-F24D
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, VMD1B-F Series
Item #
VMD1B-F24D
15A SPDT Socket/DIN Relay,Full,24VDC

VMD1B-F Series Information

  • Color‑coded pushbutton
  • LED status lamp
  • 2‑way mounting
  • Override lever
  • Flag indicator
The Veris VMD1B‑F Series are full‑featured SPDT blade style relays for socket/DIN mounting.The VMD1B‑F Series are equipped with an LED for coil proof,a flag for contact proof,an override lever,and a push‑to‑test button for momentary contact control.The VMD1B‑F allows for instant and conclusive troubleshooting.Never wonder if the relay,control system,or wiring is the cause of a problem.The DIN‑rail‑compatible VBD1B‑F sockets feature a slim design with finger‑safe terminals and a removable hold‑down clip.Never struggle with wire clips again.

Specifications

Specifications
Manufacturer Part Number VMD1B-F24D
Manufacturer Veris Industries
Product Series VMD1B-F
Family Series Veris Industries Relays, VMD1B-F Series
Description 15A SPDT Socket/DIN Relay,Full,24VDC
Coil Voltage 24 VDC
Contacts SPDT
Mounting DIN Rail
Termination Socket
Status Indicator Yes
Push-to-Test Yes
Nominal Coil Voltage 24 VDC
Current Rating 15 A
Bifurcated Contact Yes
Mechanical Latch Yes
Safety Guided Yes
Approvals CE, CSA, UR
Net Weight 0 lbs
Gross Weight 0 lbs