VMD2B-C24A
Veris Industries Relays, VMD2B-C Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VMD2B-C24A

Veris Industries Relays, VMD2B-C Series

VMD2B-C24A

Veris Industries Relays, VMD2B-C Series
10A DPDT Socket/DIN Relay,Plain,
MFG Item Number
VMD2B-C24A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, VMD2B-C Series
Item #
VMD2B-C24A
10A DPDT Socket/DIN Relay,Plain,

VMD2B-C Series Information

  • Color‑Coded Push Button
  • LED Status Lamp
  • 2‑Way Mounting
  • Override Lever
  • Flag Indicator
Veris VMD2B Series are DPDT blade‑style relays for socket/DIN mounting. The VMD2B‑F is the full‑featured model in a slim housing. The LED, the flag indicator, and the test button allow for worry‑free operation and easy troubleshooting with minimal downtime. Never wonder where the problem is!

Specifications

Specifications
Manufacturer Part Number VMD2B-C24A
Manufacturer Veris Industries
Product Series VMD2B-C
Family Series Veris Industries Relays, VMD2B-C Series
Description 10A DPDT Socket/DIN Relay,Plain, 24VAC
Coil Voltage 24 VAC
Contacts DPDT
Mounting DIN Rail
Termination Socket
Status Indicator No
Push-to-Test No
Nominal Coil Voltage 24 VAC
Current Rating 15 A
Bifurcated Contact Yes
Mechanical Latch Yes
Safety Guided No
Approvals CE, CSA, UR
Net Weight 0 lbs
Gross Weight 0 lbs