VMD2B-F24D
Veris Industries Relays, VMD2B-F Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VMD2B-F24D

Veris Industries Relays, VMD2B-F Series

VMD2B-F24D

Veris Industries Relays, VMD2B-F Series
15A DPDT Socket/DIN Relay,Full,24VDC
MFG Item Number
VMD2B-F24D
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, VMD2B-F Series
Item #
VMD2B-F24D
15A DPDT Socket/DIN Relay,Full,24VDC

VMD2B-F Series Information

  • Color‑coded push button
  • LED status lamp
  • 2‑way mounting
  • Override lever
  • Flag indicator
Veris VMD2B Series are DPDT blade‑style relays for socket/DIN mounting.The VMD2B‑F is the full‑featured model in a slim housing.The LED,the flag indicator,and the test button allow for worry‑free operation and easy troubleshooting with minimal downtime.

Specifications

Specifications
Manufacturer Part Number VMD2B-F24D
Manufacturer Veris Industries
Product Series VMD2B-F
Family Series Veris Industries Relays, VMD2B-F Series
Description 15A DPDT Socket/DIN Relay,Full,24VDC
Coil Voltage 24 VDC
Contacts DPDT
Mounting DIN Rail
Termination Socket
Status Indicator Yes
Push-to-Test No
Nominal Coil Voltage 24 VDC
Current Rating 15 A
Bifurcated Contact Yes
Mechanical Latch Yes
Safety Guided No
Approvals CE, CSA, UR
Net Weight 0.08 lbs
Gross Weight 0.09 lbs