VMD3B-C120A
Veris Industries Relays, VMD3B-C Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VMD3B-C120A

Veris Industries Relays, VMD3B-C Series

VMD3B-C120A

Veris Industries Relays, VMD3B-C Series
10A 3PDT Socket/DIN Relay,Plain,
MFG Item Number
VMD3B-C120A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, VMD3B-C Series
Item #
VMD3B-C120A
10A 3PDT Socket/DIN Relay,Plain,

VMD3B-C Series Information

  • 2‑way mounting
  • Operating Temperature Range (‑40 to 131)F
The VMD3B Series are 3PDT blade‑style relays for socket/DIN mounting.The standard VMD3B‑C model is economical and reliable.

Specifications

Specifications
Manufacturer Part Number VMD3B-C120A
Manufacturer Veris Industries
Product Series VMD3B-C
Family Series Veris Industries Relays, VMD3B-C Series
Description 10A 3PDT Socket/DIN Relay,Plain, 120VAC
Coil Voltage 120 VAC
Contacts 3PDT
Mounting DIN Rail
Termination Socket
Status Indicator No
Push-to-Test No
Nominal Coil Voltage 120 VAC
Current Rating 10 A
Bifurcated Contact No
Mechanical Latch Yes
Safety Guided No
Approvals CE, CSA, UR
Net Weight 0.18 lbs
Gross Weight 0.19 lbs