VMD4B-C24A
Veris Industries Relays, VMD4B Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
VMD4B-C24A Veris Industries Relays, VMD4B Series, 10A 4PDT Socket/DIN Relay,Plain,
MFG Item Number
VMD4B-C24A

VMD4B-C24A Veris Industries Relays, VMD4B Series, 10A 4PDT Socket/DIN Relay,Plain,

MFG Item Number
VMD4B-C24A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, VMD4B Series
Item #
VMD4B-C24A
10A 4PDT Socket/DIN Relay,Plain,

VMD4B Series Information

  • Color‑coded push button
  • Removable override lever
  • Flag indicator
  • LED status lamp
  • I.D. tag/write‑on plastic label...used for identification of relays in multirelay circuits
  • 2‑way side or DIN rail mounting system...retrofits existing panel mounting and 35 mm DIN rail
  • Mating hold‑down clip...secures relay to socket (‑F sockets)
The Veris VMD4B Series are 4PDT blade‑style relays for socket/DIN mounting.Both the full‑featured and standard DIN rail sockets are compatible with both the VMD4B‑C and VMD4B‑F relays and feature a slim,attractive design.The standard VMD4B‑C model is economical and reliable.The full‑featured VMD4B‑F includes an LED and a flag indicator for convenient status viewing and a push‑button test feature for easy troubleshooting.The finger‑safe sockets reduce risk,and the hold‑down clip keeps the device secure.Enhanced safety and dependability.

Specifications

Specifications
Manufacturer Part Number VMD4B-C24A
Manufacturer Veris Industries
Product Series VMD4B
Family Series Veris Industries Relays, VMD4B Series
Description 10A 4PDT Socket/DIN Relay,Plain, 24VAC
Coil Voltage 24 VAC
Contacts 4PDT
Mounting DIN Rail
Termination Socket
Status Indicator No
Push-to-Test No
Nominal Coil Voltage 24 VAC
Current Rating 10 A
Bifurcated Contact Yes
Mechanical Latch Yes
Safety Guided No
Approvals CE, UL
Net Weight 0.235 lbs
Gross Weight 0.24 lbs