Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VMD4B
VM 1-1/4in. 25_ STANCHION MOUNT
This item cannot be canceled or returned
Description
VM 1-1/4in. 25_ STANCHION MOUNT
Specifications
Specifications
| Manufacturer Part Number |
VMD4B |
| Manufacturer |
Killark |
| Family Series |
Killark Light Fixtures |
| Description |
VM 1-1/4in. 25_ STANCHION MOUNT |
| Accessory Type |
Splice Box |
| For Use With |
VM Series |
| Comments |
1-1/4 " Stanchion Mount |
| Net Weight |
3.8 lbs |
| Gross Weight |
3.8 lbs |
VMD4B
Killark Light Fixtures