Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VMFSPC2

Killark Light Fixtures

VMFSPC2

Killark Light Fixtures
VM 277V FS COVER AND PHOTOCELL
MFG Item Number
VMFSPC2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, Series
Item #
VMFSPC2
VM 277V FS COVER AND PHOTOCELL

Series Information

Specifications

Specifications
Manufacturer Part Number VMFSPC2
Manufacturer Killark
Family Series Killark Light Fixtures
Description VM 277V FS COVER AND PHOTOCELL
Accessory Type Photo Cell Field Kit
For Use With VM Series
Approvals cCSAus
Comments 277 VAC
Net Weight 1 lb
Gross Weight 1 lb