Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VMG17
Hazardous Location Glass Globe VM3 5
This item cannot be canceled or returned
Description
Hazardous Location Glass Globe VM3 5
Specifications
Specifications
| Manufacturer Part Number |
VMG17 |
| Manufacturer |
Killark |
| Family Series |
Killark Light Fixtures |
| Description |
VM 5-1/2in. GLOBE |
| Accessory Type |
Globe |
| For Use With |
VM Series |
| Net Weight |
3.53 lbs |
| Gross Weight |
3.72 lbs |
VMG17
Killark Light Fixtures