VMP Series Information
| Manufacturer Part Number | VMP240AX |
|---|---|
| Manufacturer | Macromatic |
| Product Series | VMP |
| Family Series | Macromatic Protection Relays, VMP Series |
| Description | Voltage monitor relay for 240 VAC, 10 Amp relay, DPDT, Adj Pick up, Fixed Drop out and trip delay, |
| Phase | 1 |
| Voltage | 120 V, 240 V, 30 V |
| Line Voltage | 240 V |
| Current Rating | 5 A |
| Hi Pwr (Over Vltg) Trip | Yes |
| Variable Point Trip | No |
| Time Delay Trip (Sec) | 0.5 s |
| Restart Delay (Sec) | 0.5 s |
| Var Restart Delay | No |
| Manual Reset | No |
| Type of Display | LED Status Indicator |
| Mounting | Plug-In |
| Output Relay | DPDT |
| Approvals | CE, cURus, UL |
| Comments | Seal Leakage; Mechanical: 10,000,000 operations, Full Load: 100,000 operations; Burden: 30 Vas |
| Net Weight | 0.22 lbs |
| Gross Weight | 0.26 lbs |